GPI

GPI manufactures a wide variety of fluid transfer pumps and digital / mechanical liquid flowmeters for the construction, mining, oil & gas, agriculture and fuel industries. The GPI pump catalogue includes turbine flowmeters, oil transfer pumps, fuel pumps and drum pumps. The brand's oil transfer pumps are ideal for non-flammable fluids and mechanical flowmeters are designed to measure the flow rates of gases, liquids, steam, fuels & acidic solutions. These flowmeters are equipped with a battery-powered LCD that displays measurements in gallons and litres.

See More

Request a Quote

Product Categories

GPI Flowmeter Accessories

Flowmeter Accessories(761 Products)

GPI Flowmeters

Flowmeters(53 Products)

GPI Oil Air and Fuel Filters

Oil Air and Fuel FiltersDesigned to remove rust, dirt and dust from contaminated fuel to protect equipment. Feature a spin-on filter design in 10 - 40 micron ratings for effective removal of contaminants and pre-lubed gaskets for easy installation. Fuel filter kits also available (1 Product)

GPI Oil Pumps

Oil PumpsDesigned to dispense low-viscosity oil from a container to machinery / reservoir efficiently & with minimal user effort. Aluminium fuel transfer pumps also available in a rotary gear design and with a 12 VDC motor that offers flow rates up to 15 gpm (7 Products)

GPI Electronic Flowmeters

Electronic Flowmeters(192 Products)

GPI Fuel Transfer Pump Accessories

Fuel Transfer Pump AccessoriesComprises vent caps equipped with valves to compensate for changes in internal tank pressure due to temperature and fuel dispensing. Allow fluid removal at rates up to 30 gpm. Designed to fit a 2 inch NPT tank opening (173 Products)

GPI Flow Rate Sensors

Flow Rate Sensors(18 Products)

GPI Pipe Saddles

Pipe Saddles(12 Products)

GPI Retaining Rings

Retaining Rings(5 Products)

GPI Drum Pumps

Drum PumpsCSA-certified chemical transfer pumps to pump low-viscosity fluids and empty drums, barrels & tanks in agriculture, hobby farm and lawn service applications. Feature a totally enclosed, non-ventilated motor offering a maximum flow of 12 gpm at 115 VAC / 12 VDC (4 Products)

GPI Marine Hand Pumps

Marine Hand Pumps(4 Products)

GPI Specialty Switches

Specialty Switches(4 Products)

GPI Twisted O-Rings

Twisted O-Rings(4 Products)

GPI Cable Connectors

Cable Connectors(3 Products)

GPI Strainer

Strainer(3 Products)

GPI Filter Housings

Filter HousingsEquipped with a 30-micron particulate spin-on filter (for use with selected filter cartridges) to remove contaminants from fuels. Have a maximum operating pressure of 50 psi and flow rates up to 40 gpm (2 Products)

GPI Toggle Switches

Toggle Switches(2 Products)

GPI AC Motors

AC Motors(1 Product)

GPI Capacitors

Capacitors(1 Product)

GPI Drum Barrel Pump Accessories

Drum Barrel Pump AccessoriesHerbicide kits comprising 1 inch x 12 foot EPDM hose, a polypropylene ball valve nozzle and an adjustable polypropylene / polyethylene suction pipe. Suitable for use with chemical transfer pumps to control the flow of fluids discharged from the pump and managing nozzles used with the pumps (1 Product)

GPI Fuel Filters

Fuel Filters(1 Product)

GPI Fuel Systems Tools

Fuel Systems Tools(1 Product)

GPI Locknuts

Locknuts(1 Product)

Things To Consider

Shipping

GPI instruments and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.

About Gpi

GPI manufactures a wide variety of fluid transfer pumps and digital / mechanical liquid flowmeters for the construction, mining, oil & gas, agriculture and fuel industries. The GPI pump catalogue includes turbine flowmeters, oil transfer pumps, fuel pumps and drum pumps. The brand's oil transfer pumps are ideal for non-flammable fluids and mechanical flowmeters are designed to measure the flow rates of gases, liquids, steam, fuels & acidic solutions. These flowmeters are equipped with a battery-powered LCD that displays measurements in gallons and litres.

Major Trade Names

GPRO

GPRO

These professional-grade GPRO fuel transfer pumps offer high operating pressures, making them ideal for hose reels. They feature powder-coated cast iron construction and long-lasting carbon vanes that are primarily installed on 90-gallon (or larger) stationary tanks. They feature flow rates ranging ...

from 20 to 35 GPM and dispensing hose lengths from 14 to 18 feet. These pumps have reusable strainers and replaceable switches, ensuring quick repair & durability.

TM Series

TM Series

TM Series water meters are designed for water processing and irrigation. They have a low-profile screen that displays measurements in gallons, litres and cubic feet. They are available in seven sizes & three fitting types. TM Series meters offer flow rates from 1 to 600 gallons per minute. The 3 and...

4-inch versions are NSF61-certified for applications requiring compliance with potable water regulations.

FLOMEC

FLOMEC

FLOMEC G2 Series meters are available in stainless steel construction for water, chemicals & fuels; aluminium construction for petroleum-based products; and PVDF construction for aggressive chemicals. Their modular design allows use with output modules, sensors and remote transmitters. These turbine...

meters come with internal parts that can be easily replaced for hassle-free maintenance. They are field calibratable.

Frequently Asked Questions

What is factory calibration mode?

Your meter is in the factory calibration mode and is set to measure water and water-like fluids if it shows FAC or PRESET in the top right corner.

What is the best way to test the accuracy of a meter?

Your calibration can be easily tested by filling up a container. Start by resetting your batch total to zero. Then, start the flow and fill up the container. You should see '5.00 gallons' on your display if you filled up a 5-gallon container.

What is the expected lifespan of the lithium batteries of G2, A1 and TM meters?

Approximately 9000 hours.