FRIEDRICH

Friedrich Air Conditioning manufactures an extensive range of air conditioners and heating / cooling products for hotels, hospitals and senior housing facilities. The company's product line includes various window / through-the-wall / portable / split ductless air conditioners, heat pumps, dehumidifiers and air cleaners. The brand's packaged terminal air conditioners (PTACs) are self-contained units with compressors for both heating & cooling through reversible cycles. The modular design of these air conditioners ensures easy access to key components. They feature two permanently lubricated fan motors for quiet operation and tangential blower wheels for powerful, fast & even air distribution. Choose from a wide range of split system air conditioners and heat pumps on Raptor Supplies.

See More

Request a Quote

Product Categories

FRIEDRICH Window and Wall Air Conditioners

Window and Wall Air ConditionersCommercial-grade wall- / window-mounted air conditioners that use an R-410A refrigerant for better air quality and reduced electric bills. Models featuring 2-in-1 cooling and heating options, and 7-day programmable fan motors also available(67 Products)

FRIEDRICH Portable Air Conditioners

Portable Air ConditionersSelf-evaporating condensate systems featuring dual-hose design for 40% faster cooling (required 11600 Btuh) and 3 fans with a maximum air flow rate of 235 cfm. Have rolling casters for easy movement and are ideal for offices, dorms and computer rooms (6 Products)

FRIEDRICH Hazardous Location Air Conditioners

Hazardous Location Air ConditionersDesigned for cool living quarters, storage areas and other enclosures situated in hazardous locations where flammable liquids or gases are handled. Feature hermetically sealed overload protection for arc-free operation and powder-coated steel cabinet for resistance against corrosion (6 Products)

FRIEDRICH Packaged Terminal Air Conditioners PTAC

Packaged Terminal Air Conditioners PTACFeature separate heating and cooling units offering a maximum heating and cooling of 17500 and 14500 BtuH, respectively. Ideal for hotel rooms and apartments(15 Products)

FRIEDRICH Humidifiers

Humidifiers(1 Product)

FRIEDRICH Ductless Split Systems A/C and Heat Pumps

Ductless Split Systems A/C and Heat PumpsENERGY STAR rated cassette system and split system heat pumps and split ACs for houses, offices and other light commercial units. Less prone to air leakage and require only a small wall-drilled hole for installation. Offered in a broad range of mounting options and BtuH ratings(7 Products)

FRIEDRICH Carbon Filters

Carbon Filters(1 Product)

FRIEDRICH Tires and Wheels

Tires and Wheels(1 Product)

FRIEDRICH Parts

Parts(1 Product)

FRIEDRICH PTAC and PTHP Accessories

PTAC and PTHP AccessoriesIncludes wall / wired thermostats, drain pans, grilles and wall sleeves / plenums are required for installation and maintenance of PTAC and PTHP units(22 Products)

FRIEDRICH Window/Wall A/C Heat Pump Accessories

Window/Wall A/C Heat Pump AccessoriesIncludes window mounting kits, wi-fi accessory kits, indoor fan motors, drain kits and A / C filters used for installing A / C and heat pumps(16 Products)

FRIEDRICH Ductless Split System Accessories

Ductless Split System AccessoriesIncludes ceiling cassette grills, digital wall mounted controllers and low wind baffle ambient kits used in installation of various ductless / mini split AC systems(5 Products)

Things To Consider

Cross-Reference Alternatives

Some Friedrich Air Conditioning MPNs cross individual references to the equivalent Hoffman, General Electric and Dayton models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Friedrich products available.

Shipping

These Friedrich Air Conditioning products are large to small in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Friedrich

Friedrich Air Conditioning manufactures an extensive range of air conditioners and heating / cooling products for hotels, hospitals and senior housing facilities. The company's product line includes various window / through-the-wall / portable / split ductless air conditioners, heat pumps, dehumidifiers and air cleaners. The brand's packaged terminal air conditioners (PTACs) are self-contained units with compressors for both heating & cooling through reversible cycles. The modular design of these air conditioners ensures easy access to key components. They feature two permanently lubricated fan motors for quiet operation and tangential blower wheels for powerful, fast & even air distribution. Choose from a wide range of split system air conditioners and heat pumps on Raptor Supplies.

Major Trade Names

Friedrich ZoneAire Series Portable Air Conditioners

Friedrich ZoneAire Series Portable Air Conditioners

These air conditioners have integrated Wi-Fi controls that are compatible with Amazon Alexa or Google Home. They feature auto-swing air louvres, ensuring uniform air distribution throughout the rooms for enhanced comfort and cooling efficiency. These ACs come with self-evaporative condensate systems...

, eliminating the need to manually empty water buckets, enhancing user convenience. They are equipped with 3-speed fans for customisable airflow, easy-access washable filters for simplified maintenance, and the ability to auto-restart after power outages, ensuring uninterrupted comfort. These ACs come with LCD remote controls, allowing users to easily adjust settings and monitor the ACs' operations from a distance.

Friedrich Uni-Fit Series Thru-the-wall Air Conditioners

Friedrich Uni-Fit Series Thru-the-wall Air Conditioners

They feature built-in Wi-Fi controls, allowing users to manage the ACs remotely using the FriedrichGo app, ensuring comfort and energy efficiency from anywhere. These wall thru ACs have smart home and voice command device compatibility, seamlessly integrating with Amazon Alexa or Google Home for con...

venient voice-activated operation. They come with 24-hour timer functions, enabling users to schedule precise cooling or heating cycles according to their daily routines and preferences. These ACs offer advanced remote control capabilities, including temperature adjustments, mode selection and fan speed control, ensuring effortless operation from a distance.

Friedrich Competitive Advantages

QuietMaster Technology

QuietMaster Technology

Based on this AC technology, ACs have an advanced airflow design for optimising air circulation within the unit for efficient cooling or heating. It provides high-density insulation and foam materials strategically placed for exceptional sound absorption, ensuring quiet and peaceful operation. This technology offers aesthetically engineered compone...

nts designed to effectively block indoor noise, creating a tranquil indoor environment. It works with counterweights for vibration dampening.

Frequently Asked Questions

Do Friedrich ZoneAire Series portable air conditioners provide overflow protection?

This AC offers condensate overflow protection, automatically shutting off the unit if the condensate tank becomes full, preventing potential water damage.

How often should I clean the air filters in my Friedrich cooling system?

It is recommended to clean or replace the air filters every 2 to 4 weeks, depending on usage. Clean filters ensure optimal air quality and system efficiency.

What factors should I consider when selecting the right Friedrich cooling system units for my space?

Always consider factors like the room size, insulation quality, desired cooling capacity (BTUs), energy efficiency ratings (EER) and installation requirements. Choosing the right size and type of unit is crucial for efficient cooling.