YELLOW JACKET

The brand's extensive catalogue includes charging systems, diagnostic tools, specialised gauges, refrigerant recovery and vacuum pump systems, charging hoses, leak detectors and monitors. Yellow Jacket vacuum gauges are designed for monitoring air pressure inside engines and industrial machines for nautical research and development applications. These gauges have a patented thermal conductivity sensor for compensating the temperature and feature an automatic shut-off mechanism for reducing the power usage when not in use. Yellow Jacket vacuum pumps are ideal due to their oil reservoir port with a wide mouth opening, allowing easier filling operation. These 2-stage rotary vane pumps also have a completely sealed chamber to prevent oil leakages and are capable of displacing liquids at a maximum rate of 8 CFM.

See More

Request a Quote

Product Categories

YELLOW JACKET Pressure and Vacuum Gauges

Pressure and Vacuum GaugesUsed for monitoring the pressure of air and non-corrosive fluids in filters, pumps, regulators and compressors; calibrated to 1% accuracy. Feature a flutter less technology with a brass surge protector to minimise needle pulsation. Come housed in a steel case with front re-calibrator screws(9 Products)

YELLOW JACKET Hydraulic Valve Manifolds

Hydraulic Valve ManifoldsUsed to smoothly regulate fluid flow and pressure between pumps & actuators in a hydraulic system. Single-piece design supports necessary valving and contains all the passages for an entire system. Can control two or four single-acting cylinders simultaneously(20 Products)

YELLOW JACKET Manifold Gauge Sets

Manifold Gauge Sets(20 Products)

YELLOW JACKET Refrigerant Recovery Systems

Refrigerant Recovery SystemsFully automatic, 1/2 hp refrigerant recovery machines for recovering liquid and vapour refrigerants. Shut off automatically at 15 inches of vacuum and restart when pressure rises(3 Products)

YELLOW JACKET Refrigerant Evacuation Pumps

Refrigerant Evacuation PumpsEvacuation and vacuum pumps used to remove unwanted air and water contaminants from various air conditioning systems. Available in different body materials and current ratings(3 Products)

YELLOW JACKET Cable Protection System Components

Cable Protection System ComponentsPolyurethane cable protectors comprising a thick base and female end caps for protecting cables, hoses and cords from loads up to 16300 lb. Feature a low profile configuration allowing vehicles to easily pass over and dog bone safety connectors & a hinged style lid for easy cable replacement(7 Products)

YELLOW JACKET Pressure Gauge Kits

Pressure Gauge KitsDesigned to test temperatures and pressures in refrigeration, plumbing, heating & cooling, and dishwasher service applications. Feature a sensitive diaphragm gauge calibrated in inches of water column and ounces per square inch units. Tube nipple for easy connection to system manifold(2 Products)

YELLOW JACKET Manifold Gauge Set Accessories

Manifold Gauge Set AccessoriesIncludes hoses, adapters, gauges & couplers available in different angles, colours, connection sizes and materials for upgrading / replacing the existing components of manifold gauge sets (38 Products)

YELLOW JACKET Pressure Gauge Accessories

Pressure Gauge AccessoriesIncludes protective gauge boots for protecting manifold gauge sets. Compact design slips easily around gauges for cushioning. Fit without covering easy access recalibration screw. Available in blue and red colours(2 Products)

YELLOW JACKET Flaring And Swaging Tools

Flaring And Swaging ToolsWide range of swaging & flaring tools and combination kits ideal for connecting gas pipes and soft / annealed copper tubes. Feature 6 hardened & plated alloy steel adapters for converting sizes and cushioned / steel handles for a comfortable grip(9 Products)

YELLOW JACKET Pipe and Tubing Cutters

Pipe and Tubing CuttersTube cutters used for cutting soft and thin-walled copper, aluminium and brass tubing. Feature an enclosed feed mechanism for easy and smooth cutting. Available in different cutting capacities(8 Products)

YELLOW JACKET Ball Valves

Ball ValvesProvide tight seating with a low operating torque to control pressure & flow of corrosive fluids, gases & slurries. Feature a hollow, perforated and pivoting ball to control flow through it and a blow-out proof stem design to prevent stem detachment(3 Products)

YELLOW JACKET Vacuum and Pressure Relief Valves

Vacuum and Pressure Relief ValvesProtect the tank from damage created by overpressure or excessive vacuum; close automatically after the relief operation. Feature peripheral and central seat guides to offer reliable performance and wide seat & air-cushion seal to prevent leakage(2 Products)

YELLOW JACKET Refrigerant Scales

Refrigerant ScalesPortable electronic refrigerant charging / recovery scales with a 9 x 9 inch platform for measuring the weight of a refrigerant cylinder before adding the refrigerant to a recovery system. Come with a charging module, a power pack and a carrying case(2 Products)

YELLOW JACKET Ratcheting Wrenches

Ratcheting WrenchesHeavy-duty refrigeration and combination wrenches used for opening and closing compressor service valves and shut off valves. Feature a knuckle saver design ideal for confined space applications(5 Products)

YELLOW JACKET Tubing Benders

Tubing BendersSteel and die cast aluminium tube benders for easy and single-handed bending of soft copper and aluminium. Can make bends up to 90 degrees(3 Products)

YELLOW JACKET Combustible Gas Detectors

Combustible Gas DetectorsUsed to detect minute levels of hydrocarbons, methane, propane & butane. Feature an ultra-sensitive sensor with 2 sensitivity options (15 ppm methane & 12 ppm propane) and SmartAlarm LED to indicate the leakage intensity (1 - 9 scale). Come equipped with a replaceable sensor (500 hrs service life)(1 Product)

YELLOW JACKET Oils

OilsIncludes 6 packs of vacuum pump oil with 1 gallon of oil per container. Specially refined and formulated for extremely low vapour pressure conditions and high efficiency pumps(1 Product)

YELLOW JACKET Oil Pumps

Oil Pumps(2 Products)

YELLOW JACKET Temperature Humidity Meters and Dew Point Meters

Temperature Humidity Meters and Dew Point MetersDigital hand-held psychrometer used to measure humidity, as well as dry bulb, dew point and wet bulb temperatures. Has an operating temperature range of 4 - 122 degrees Fahrenheit and can display relative humidity and temperature simultaneously(1 Product)

YELLOW JACKET Interchangeable Head Torque Wrenches

Interchangeable Head Torque Wrenches16 inch torque wrench kits comprising 6 / 8 interchangeable open-end adapters to accommodate different flare nuts. Feature a 0.5 ft/lb primary scale and a 10 - 80 Nm secondary scale and capable of rotating in both clockwise & counter-clockwise directions (2 Products)

YELLOW JACKET Carrying Cases

Carrying Cases(1 Product)

YELLOW JACKET A/C Refrigeration Accessories

A/C Refrigeration AccessoriesColour-coded nylon fin comb kits ideal for straightening and cleaning fins on standard condensers and evaporators. Come equipped with a key chain to hold all the combs in one place and provide a comfortable grip(20 Products)

YELLOW JACKET Machine Deburring Tools

Machine Deburring ToolsPlastic deburring tools featuring rotating blades for removing the inner & outer burrs and other surface defects formed on pipes / tubes when drilling holes (1 Product)

YELLOW JACKET Tools

Tools(1 Product)

YELLOW JACKET Valve Accessories

Valve Accessories(1 Product)

Things To Consider

Cross-Reference Alternatives

Yellow Jacket gauge's MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent JB Industries model numbers. So, if you're looking for gauges that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Yellow Jacket gauges available.

Shipping

These Yellow Jacket gauges are generally small in size and require compact packaging. These Yellow Jacket gauges are suitable for courier shipment and not air freight.

About Yellow Jacket

The brand's extensive catalogue includes charging systems, diagnostic tools, specialised gauges, refrigerant recovery and vacuum pump systems, charging hoses, leak detectors and monitors. Yellow Jacket vacuum gauges are designed for monitoring air pressure inside engines and industrial machines for nautical research and development applications. These gauges have a patented thermal conductivity sensor for compensating the temperature and feature an automatic shut-off mechanism for reducing the power usage when not in use. Yellow Jacket vacuum pumps are ideal due to their oil reservoir port with a wide mouth opening, allowing easier filling operation. These 2-stage rotary vane pumps also have a completely sealed chamber to prevent oil leakages and are capable of displacing liquids at a maximum rate of 8 CFM.

Major Trade Names

BRUTE II 4-Valve Test andCharging Manifold

BRUTE II 4-Valve Test andCharging Manifold

Yellow Jacket BRUTE II 4-Valve test and charging manifolds offer faster flow than any conventional manifold. They feature a forged aluminium alloy body, providing resilience and reliability with 3/8 inch bores through the body to quicken the job. These manifolds come with a dedicated 100-mesh filter...

in-line on all flare fittings to keep out particulate material and improve the life of the seat.

P51 TITAN Digital Manifolds

P51 TITAN Digital Manifolds

Yellow Jacket P51 Titan Digital Manifold Series provides ultimate system measurements with ease. These 4-valve manifolds offer quick and accurate measurements for refrigeration and a/c systems. The measurements are reflected on a backlit digital display and can be transferred via Bluetooth to a Smar...

tphone for more examination.

YJACK Series Wireless Sensors

YJACK Series Wireless Sensors

YJACK Series wireless sensors are a set of devices that form a unique platform, providing a total HVAC/R diagnostics result. When they are coupled with the P51 TITAN digital manifold, the operator has the required information for full system diagnostics. They also have the YJACK VIEW App, offering e...

asy access to all information measured by the devices of YJACK Series.

Yellow Jacket Competitive Advantages

PLUS II barrier technology

PLUS II barrier technology

Yellow Jacket combination charging / vacuum hoses feature heavy-duty construction with PLUS II barrier technology that decreases seepage and vacuum loss.

Flutterless technology

Flutterless technology

Yellow Jacket manifolds come with Flutterless technology that provides surge protection. They feature silicone dampened movement to decrease needle pulsation for comfortable and precise readings.

Frequently Asked Questions

What are manifold gauges?

These gauges are used with vacuum hoses while recharging or repairing cooling systems. The vacuum hoses connect these gauges with the HVAC system to check both high & low refrigerant pressure for leak detection, measuring refrigerant volume and troubleshooting tasks.

What are low loss fittings?

These low loss, anti blowback fittings are used on Yellow Jacket vacuum hoses to trap the refrigerant inside the hose when disconnected. It prevents finger burns and the release of toxic refrigerants into the atmosphere.

Are vacuum hoses universal?

Yes, vacuum systems have outlet holes that measure 2.5 inches in diameter. The screw-on fittings on these vacuum hoses can be easily installed on 2.5 inch diameter holes.

How to check vacuum hoses?

Users must check for small tears and cracks at hose ends. The fitting's internal threads should be examined for wear, the hose should be checked for bulges indicating torn internal layers.