YELLOW JACKET Vacuum Gauges
Filter
Style | Model | Measurement Range | Display | Battery Voltage | Ambient Operating Range | Price | |
---|---|---|---|---|---|---|---|
A | 69020 | - | - | - | - | €241.28 | |
B | 69075 | 1 µm to 760000 µm | LCD | - | +32°F to +120°F | €552.87 | |
C | 69086 | 10 µm to 25000 µm | LCD | 9V | - | €410.77 | |
D | 69080 | 25 µm to 100000 µm | LCD | 9V | - | €279.20 |
Vacuum Gauges
Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- KEYSHAFT
- SENSOREX
- TACO
- CIRCUL-AIR-CORP
- CONEX BANNINGER
- Box Lockers
- Demolition Hammer Accessories
- Soapstones
- Shrink Wrap Films
- Insulated Pipe Covers
- Fixed Mount - LOC-LINE
- Polyurethane Dipped Cut Resistant Gloves - NORTH BY HONEYWELL
- ProShield 10 Serged Seam Blue Coveralls, With Attached Hood - DUPONT
- NHL Series Duraband Nozzle Band Heaters - TEMPCO
- TU 750 Gas Springs - ASSOCIATED SPRING RAYMOND
- Sprocket 3.620 Outer #40 - TSUBAKI
- Manifold Panel - VULCAN HART
- B135 Series Three Hole Corner Gusset Plates - COOPER B-LINE
- PRTD Series Pallet Racking Frames - VESTIL
- HPT Series Sprockets for 8M85 Belts - BROWNING