ANDERSON METALS CORP. PRODUCTS
Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and plumbing solutions for the HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass tube fittings, valves, pipe nipples, pipe & tubing cutters, specialty tools and drain cocks. The brand's ground plug valves are designed for regulating fluid flow in automotive & manufacturing plant applications. These 2-way valves feature a lever-operated handle for precise flow control and brass construction for eliminating damage against abrasive chemicals and fluids. Choose from an extensive range of these products along with various brass hose fittings, connectors & accessories on Raptor Supplies.
See MoreRequest a Quote
Saddle ValvesSelf-piercing saddle valves made of low-lead brass for low volume and low pressure water supply in humidifiers, refrigerators and automatic ice makers. Have a maximum operating pressure of 150 psi and can work in temperatures ranging from -65 degrees to 250 degrees F(3 Products)
Drain CocksBrass male draincocks ideal for fluid circulation applications in compressor receivers, condensate separators and radiators. Selected variants come equipped with a handle for manually controlling the flow rates (14 Products)
Plug ValvesUL-listed ground plug valves used to control water flow in various plumbing systems. Feature a 2-way valve design and come in different connection types and sizes(16 Products)
Plumbing Specialty ToolsIncludes snip-type stainless-steel replacement blades for use with various plastic tubing cutters. Available in packs of 10(1 Product)
Brass Pipe FittingsBrass cross fittings designed to provide four-way water flow for connecting and branching 4 pipes. Separate bushings, caps, plugs, couplings, elbows, tees, nipples, locknuts, reducers and unions also available (171 Products)
Brass PipeMNPT / MNPR nipples featuring lead-free brass construction for handling temperatures within the range of - 65 to 250 deg F. Available in 1/8 to 1-1/2 inch pipe sizes (40 Products)
Push to Connect Tube Fittings(7 Products)
Flared Tube FittingsUsed to inter-connect hoses, pipes or tubes in a hydraulic system for ensuring efficient transfer of fluids. Designed in accordance with lead-free construction standards (49 Products)
Pipe and Tubing CuttersSuitable for manually cutting nylon, PVC, polyethylene and polyurethane tubes of widths up to 5/8 inch (1 Product)
Compression Tube FittingsCSA certified & UL recognized motors designed for industrial & commercial pumping applications; feature 416 stainless steel threaded shafts & terminal board with quick-connects. Available with drip cover kits and in single- & three-phase motor designs (143 Products)
Plasma Cutting Accessories(1 Product)
Brass Air Brake Connectors and AccessoriesCompression / inverted flare / male / union adapters, elbows, inserts, branch and run tees, nuts, sleeves and tees; ideal for pipe connections in fluid lines of petrochemical or oil & gas sectors (20 Products)
PVC Pipe Fittings(1 Product)
Barbed Tube FittingsWide range of male & female hose barbs, hose menders, male elbows and tee barbs designed to act as an adapter for connecting pipes or fittings of different sizes. Feature brass construction for ductility at high temperatures and delivering a maximum operating pressure of 1000 psi (67 Products)
Plumbing Needle ValvesLow-lead brass valves featuring a small port and a threaded, needle-shaped plunger for precise flow regulation in low-flow applications. Ideal for use in various hydraulic and pneumatic systems(19 Products)
PAPR Accessories(1 Product)
Flexible Metal Conduit Fittings(3 Products)
About Anderson Metals Corp. Products
Anderson Metals Corporation, Inc. (now a part of Midland Industries) offers a complete range of high-quality brass fittings and plumbing solutions for the HVAC and marine industries. The Anderson Metals Fittings catalogue includes brass tube fittings, valves, pipe nipples, pipe & tubing cutters, specialty tools and drain cocks. The brand's ground plug valves are designed for regulating fluid flow in automotive & manufacturing plant applications. These 2-way valves feature a lever-operated handle for precise flow control and brass construction for eliminating damage against abrasive chemicals and fluids. Choose from an extensive range of these products along with various brass hose fittings, connectors & accessories on Raptor Supplies.
Popular Search Queries
Explore More
- SCS
- PROGRESS LIGHTING
- GTO
- KEYSHAFT
- Waterfall Filters and Pond Skimmers
- Polypropylene Pipe
- Water Detectors
- Surface Plate
- Water Hammer Arrestors
- EATON SVX/SPX Series DC Fan Retrofit Kits
- REES Standard Legend Plates, On
- MARTIN SPROCKET 3/8 Inch Drive 6 Point Metric Deep Sockets
- HUBBELL WIRING DEVICE-KELLEMS Male Connectors
- SPEARS VALVES Double Containment Termination Fittings, PVC Schedule 80 x PVC Schedule 80
- ML KISHIGO Contrasting Mesh Breakaway Vests, Orange
- IRONCAT MIG Welding Gloves, Premium Cowhide Leather
- GLOBE SCIENTIFIC Diamond RealSeal Bottles, Wide Mouth, HDPE
- VIBCO SVRLS Series High Frequency Pneumatic Vibrators
- OIL SAFE ID Tabs