ANDERSON METALS CORP. PRODUCTS Brass Ground Plug Valves


Filter
StyleModelPipe SizeConnection TypeOverall HeightOverall LengthBody MaterialHandle TypeMax. PressureTemp. RangePrice
A
A664
0.312"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€34.42
B
A6774
0.312"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€32.86
C
6724
0.312"Flare1 7/8"1 7/8"BrassLever Operated30 psi-65°F to +250°F€40.62
A
A6759
0.312"Compression1 7/8"2 1/4"BrassLever Operated30 psi-65°F to +250°F€36.43
D
6828
1/4"MNPT x FNPT2 1/4"2 1/4"BrassLever Operated30 psi-65°F to +250°F€65.16
E
6809
1/4"-1 7/8"1 3/4"BrassLever Operated30 psi-65°F to +250°F€22.38
A
A6754
1/4"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€39.17
C
6719
1/4"Flare1 7/8"1 7/8"BrassLever Operated30 psi-65°F to +250°F€25.87
B
A6769
1/4"Compression1 7/8"2 1/8"BrassLever Operated30 psi-65°F to +250°F€39.57
F
6829
1/4"MNPT x FNPT1 7/8"2 1/8"BrassLever Operated30 psi-65°F to +250°F€53.20
A
A694
1/8"Compression1 7/8"2.187"BrassLever Operated30 psi-65°F to +250°F€26.72
F
6824
1/8"MNPT x FNPT1 7/8"2"BrassLever Operated30 psi-65°F to +250°F€20.15
E
6804
1/8"-1 7/8"1.437"BrassLever Operated30 psi-65°F to +250°F€20.71
A
A6764
3/8"Compression1 7/8"2 3/8"BrassLever Operated30 psi-65°F to +250°F€40.57
B
A6779
3/8"Compression1 7/8"2 1/4"BrassLever Operated30 psi-65°F to +250°F€43.84
C
6729
3/8"Flare2"2"BrassLever Operated30 psi-65°F to +250°F€33.73

Brass Ground Plug Valves

Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?