PARKER

The Parker Hannifin extensive catalogue includes high-quality brass fittings and valves, rubber and thermoplastic hose and fittings, tube fittings, quick-connect couplings and various assembly tools for hydraulic and pneumatic applications. Parker ball valves maintain and regulate high volume and high-pressure liquid flow and feature an easy-to-operate lever for a secure quarter-turn operation.
The Parker Fittings catalogue comprises Intru-Lok fittings, EO fittings, Triple-Lok fittings, Ferulok fittings, EO-2 fittings and Seal-Lok fittings. The brand's Seal-Lok fittings provide resistance against vibration and over-torque. They feature a flat sealing surface and a patented Trap-Seal design, making this ideal for applications in high pressure, vibration and impulsive environments.

See More

Request a Quote

Product Categories

PARKER Quick Connect Air Couplings

Quick Connect Air CouplingsParker pneumatic fittings designed for applications in manufacturing, packaging and transportation industries for fast connection and disconnection of pipes and equipment. Available in steel and brass and in different connection types(524 Products)

PARKER Stainless Steel Pipe Fittings

Stainless Steel Pipe FittingsCorrosion-resistant adapters, plugs, elbows and tees with a maximum operating temperature of 1200 degree Fahrenheit. Ideal for use with water, natural gas, hydraulic oil and cryogenic gases(662 Products)

PARKER Compression Tube Fittings

Compression Tube FittingsSuitable for applications in plumbing and electrical conduit systems to connect two pipes or tubes with hot- and cold-water faucets. Available in different materials and connection types(3034 Products)

PARKER Ball Valves

Ball ValvesParker valves designed to maintain and regulate high volume and high pressure liquid flow. Available in stainless steel, PFTE and brass and in different connection types(309 Products)

PARKER Check and Foot Valves

Check and Foot ValvesDesigned to prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. Available in stainless-steel, acetal-resin copolymer, brass, Kynar and PTFE variants(248 Products)

PARKER Hydraulic Quick Couplers

Hydraulic Quick CouplersIncludes different steel / brass Parker hydraulic quick couplers and coupler accessories like coupler nipples and bodies in different connection types, flow rates and body sizes. Have tapered threads for a fluid-tight seal and are ideal for applications in hydraulic rams and crimping equipment(585 Products)

PARKER Breathers

BreathersDesiccant breathers ideal for use with drilling equipment, excavators or hydraulic presses to prevent the entry of contaminants into fluid reservoirs at differential pressures. Available in 5-, 7- & 9-inch length options(3 Products)

PARKER Pressure Regulators

Pressure RegulatorsIntegrated with a threadless design and low internal volume to reduce particle generation and purge time, respectively. The close tolerances and tight alignment facility of the moving components minimise hysteresis and improve the cycle life(524 Products)

PARKER Brass Pipe Fittings

Brass Pipe FittingsCapable of meeting the functional requirements of SAE J530 and SAE J531 standards. Have a maximum operating pressure of 5600 psi and are compatible with copper and brass tubes and iron pipes(990 Products)

PARKER Compressed Air Filters

Compressed Air FiltersMicrofibre / polypropylene filters designed to remove up to 99.99 percent of the 0.01-micron particles of oil, water and dirt from compressed air. Feature a nylon / zinc housing to withstand harsh environments(634 Products)

PARKER Pneumatic Cylinders

Pneumatic CylindersIncludes a wide range of single and double acting round Parker pneumatic cylinders in different mounting options, bore diameters and overall lengths. Ideal for taking objects on or off conveyor belts, opening valves and lifting heavy objects(64311 Products)

PARKER Hydraulic and Oil Filtration Systems

Hydraulic and Oil Filtration SystemsUsed to filter, clean and transfer fluids into reservoirs. Utilises two high-capacity ModuFlow Plus filters to minimise turbulence and pressure loss, and a heavy-duty frame for additional structural rigidity(11 Products)

PARKER Air Hoses

Air Hoses(165 Products)

PARKER Hydraulic Hose Fittings

Hydraulic Hose FittingsIncludes a wide range of straight, 45-degree and 90-degree elbow crimp style Parker hydraulic fittings in different dash sizes, hose sizes and connection types(2720 Products)

PARKER Pneumatic Control Valves

Pneumatic Control Valves(2697 Products)

PARKER Pipe Fittings

Pipe Fittings(5618 Products)

PARKER Relief Valves

Relief ValvesOperate on a quarter-turn mechanism, using a wrench, to ensure a leak-tight seal up to the rated pressure. Feature a hex cap to aid finger-tight or wrench-assisted closure and a crimped cap to resist accidental disassembly(87 Products)

PARKER Thermocouple Adapters

Thermocouple Adapters(158 Products)

PARKER Flared Tube Fittings

Flared Tube FittingsAn extensive line of reliable and leak-proof flared tube fittings, such as caps, nuts, elbows, adapters, unions and connectors, used in various high-pressure hydraulic applications. Available in different connection types and hex sizes to fit a variety of pipes(722 Products)

PARKER Hydraulic Accumulator

Hydraulic AccumulatorSteel toolboxes with organised and accessible tool storage providing maximum safety in harsh conditions. Feature fully extended drawers with storage capacity up to 2584 cu inch for various jobsite applications. Available in folding top & side handle designs for heavy handling and transportation(35 Products)

PARKER Plug Valves

Plug ValvesOffer positive shut-off, high flow capacity and quick quarter-turn operation in a compact, barstock body. Feature a patented blow-out resistant seat for reliable sealing at a wide range of operating pressures, usually uncommon in general-purpose plug valves(17 Products)

PARKER Caulks

Caulks(2 Products)

PARKER Pneumatically Actuated Diaphragm Valves

Pneumatically Actuated Diaphragm ValvesEngineered for use in highly pure semiconductor, ultra-pure water and aggressive chemical processing applications. Feature a molded PFA body with precision machined areas and one-piece machined & modified diaphragm for superior flexibility(1 Product)

PARKER Hydraulic Cartridge Valves

Hydraulic Cartridge ValvesIncludes cartridge valves, assemblies, shuttle valves, solenoid valves and threaded cartridge valves. Designed to control the flow and pressure of fluids in hydraulic systems. Ideal for controlling the valves remotely in a normally closed or open position until an electrical signal is passed(14 Products)

PARKER Pilot Air Control Valves

Pilot Air Control ValvesCompressed air operated pneumatic control valves suitable for fluid flow regulation in medical, processing, automotive servicing and refining applications. CE marked to ensure reliability; selected models come with NEMA 4 rated enclosures for leak-tight seal and abrasion resistance(133 Products)

PARKER Nylon Tubing

Nylon TubingDeliver safe and flexible fluid conveying applications in restricted spaces. Feature abrasion-, heat- and oil-resistant nylon construction capable of handling highly pressurised systems and exhibiting low-level water absorption rates(151 Products)

PARKER Solenoid Valve Coils

Solenoid Valve Coils(51 Products)

PARKER Push to Connect Tube Fittings

Push to Connect Tube FittingsFDA-compliant push-to-connect metal and plastic fittings with a stainless-steel grab ring and a maximum working temperature of 200 degrees Fahrenheit(1621 Products)

PARKER Tubing

Tubing(329 Products)

PARKER Coalescing Filter Elements

Coalescing Filter ElementsCompressed air filter elements of grit sizes ranging from 0.01 to 40 microns. Used to filter out rust, pipe scale, compressor lube oil and water from compressed gases(128 Products)

PARKER Drain Cocks

Drain CocksIntegrated with either internal or external seats suitable for low-pressure applications with gas, oil and water. Feature a hand tightening mechanism to provide a metal-to-metal seal and inline body style with threaded connections and a tee handle(11 Products)

PARKER Inline and Tee Filters

Inline and Tee FiltersIntegrated with a tough, custom-molded, blow-out resistant seat with a back-stopped poppet to reduce the spring stress. 100% factory tested for both crack and reseat capacities. Available in male and female NPT, CPI, A-LOK, UltraSeal, VacuSeal, BSP, SAE and Seal-Lok variants(6 Products)

PARKER Plumbing Needle Valves

Plumbing Needle ValvesDesigned for regulating fluids in process, power generation and instrumentation applications. Restrict or allow the fluid flow by using a slender needle-shaped plunger which fits in a conical seat(289 Products)

PARKER Hydraulic Manifold Valves

Hydraulic Manifold ValvesHydraulic manifold valves designed to regulate fluid flow and pressure in hydraulic systems. Allow the operator to control valve opening time remotely. Hydraulic directional control valves control the direction of flow. Available in CETOP-03, CETOP-05, D03 & D05 sizes(2 Products)

PARKER Pilot Solenoid Valves

Pilot Solenoid ValvesDesigned to control the flow and pressure of fluids in hydraulic systems. Ideal for controlling valves remotely in a normally closed or open position until an electrical signal is passed. Capable of providing a maximum flow rate of 15 gallons/minute(11 Products)

Things To Consider

Cross-Reference Alternatives

In case of obsolete or out of stock parts Raptor Supplies also offers an alternate solution from other hydraulic fittings and valves brands, like Dixon, Apollo, Milwaukee Valves, Spears Valves, GF Piping Systems, Banjo, Plast-O-Matic, Texas Pneumatic Tools and Speedaire. You can match the cross-reference or simply put part attributes on our search bar.

Shipping

Parker fittings are small in size, of low weight and ship packed in sleeves or small boxes. Keep in mind, some parker items ship in a pack size of 5 or 10 pieces. Small quantities of Parker products will ship via courier service.

About Parker

The Parker Hannifin extensive catalogue includes high-quality brass fittings and valves, rubber and thermoplastic hose and fittings, tube fittings, quick-connect couplings and various assembly tools for hydraulic and pneumatic applications. Parker ball valves maintain and regulate high volume and high-pressure liquid flow and feature an easy-to-operate lever for a secure quarter-turn operation.
The Parker Fittings catalogue comprises Intru-Lok fittings, EO fittings, Triple-Lok fittings, Ferulok fittings, EO-2 fittings and Seal-Lok fittings. The brand's Seal-Lok fittings provide resistance against vibration and over-torque. They feature a flat sealing surface and a patented Trap-Seal design, making this ideal for applications in high pressure, vibration and impulsive environments.

Major Trade Names

Parker Intru-Lok

Parker Intru-Lok

Intru-Lok brass flareless bite-type fittings comprise precision-machined ferrules to assure a safe, leak-free, and vibration resistant connection compared to other brass compression fittings. Visible bite facilitates easy inspection. Includes elbows, caps, knurled nuts, tees & tube inserts.

Parker A-Lok

Parker A-Lok

A-Lok Series Union Tee two ferrule fittings are ideal for use in semiconductor, microelectronic, power generation and nuclear applications. Feature Parker Suparcase surface-treated construction for superior material handling. Hardened ferrules for leak-free operation.

Parker Triple-Lok

Parker Triple-Lok

Triple-Lok JIC tube fittings provide a metal-to-metal connection for most high-pressure hydraulic applications. Meet both ISO and SAE standards. Easily adaptable to inch & Metric tubes and hoses. Stainless steel construction with an anti-corrosion coating.

Parker CPI

Parker CPI

CPI union cross fittings allow for easy assembly. Feature a single-ferrule design that creates a dynamic seal on the tube and body with close nut tolerance. Provide accurate tube alignment.

Parker Competitive Advantages

Parker Suparcase Surface Coating (Ferrule-Hardening):

Parker Suparcase Surface Coating (Ferrule-Hardening):

  • Applied to the back ferrule, which then forms a carbon supersaturated surface layer by altering the oxide passive layer
  • Enhances the corrosion resistance and hardness rating of STM 316 stainless steel
  • Does not require high temperatures
  • Seals most aggressive fluids & chemicals to resist internal and external corrosion
  • Allows repeated disassembling and reassembling with no loss of sealing integrity
  • Makes surfaces smooth and free of defects
  • Ensures proper lubrication between parts

Parker ToughShield 1000 Coating (TS1000):

Parker ToughShield 1000 Coating (TS1000):

  • Free your steel fittings from red rust for up to 1000 hours of continuous usage
  • Industry class, patented zinc chromium-6 plating said to fight corrosion 13 times better than the required SAE requirements
  • Ideal for tube fittings and adapters
  • Fights against:
    1. Potential leaks
    2. System contamination
    3. Improper function of adjacent components (valves, pumps & cylinders)
    4. Accelerated corrosion of adjacent components

Parker FastSeal:

Parker FastSeal:

  • Make fast and leak-free tube connections without the need for brazing or flanging equipment
  • Parker's robust bite ring and innovative seal dynamics create a robust flat-face tube connection
  • Pairs with Seal-Lok ORFS fittings or easily converts existing connections to ORFS configuration
  • Complies with SAE J1453 and ISO 19879 standards

Frequently Asked Questions

Where is the Parker Hannifin headquarters?

Parker Hannifin's corporate headquarters are in Mayfield Heights, Ohio, in Greater Cleveland (with a Cleveland mailing address). It was founded in 1917 and has been publicly traded on the NYSE since December 9, 1964.

Where to buy Parker fittings?

Raptor Supplies offers the entire catalogue of Parker fittings featuring reliable-leak free connections that outperform in the harshest environments. It includes Intru-Lok fittings, EO fittings, Triple-Lok fittings, Ferulok fittings, EO-2 fittings, Seal-Lok fittings, pipe fittings and port adapters.

What if I can?t find the Parker Hannifin product I need online?

If you have a Parker Hannifin item, you require, like a hose, fitting or quick coupling, simply email us the picture of your existing product or send a link or screenshot of the Parker item required. Our team will respond and offer the correct product.

Does Parker make AN / AS tube fittings?

Parker tube fittings and adapters conform to SAE, not AN/AS standards. These fittings can be implemented for ground support but cannot be used for in-air applications.

What is the standard plating that is used by Parker on their fittings?

Parker tube fittings and adapters feature a proprietary zinc chromium-6 free plating, called ToughShield 1000. It offers up to 1000 hours of red rust corrosion resistance and also prevents corrosion from spreading to the adjacent larger components (valves, pumps, etc) in the system.

Which Parker fittings to use to prevent agricultural corrosion?

Parker offers XTR Coating that fights corrosion caused by nitrogen-based fertilizers. XTR Coating is available on tube fittings and adapters, as well as hose fittings, by request. To get a quote, contact Raptor Supplies.

Does Parker have tube fittings and adapters for alternative fuels like CNG, LNG, LPG and H2?

Absolutely, Parker Seal-Lok O-ring Face Seal fittings have separate product lines available, particularly for CNG, LNG, LPG or H2 alternative fuel applications.

Does Parker offer higher temperature O-rings?

Yes, Parker provides high-temperature 90 durometer FKM (fluorocarbon) O-rings that have a temperature rating of -15 to 400 degrees Fahrenheit.