ANDERSON METALS CORP. PRODUCTS Brass FNPT Caps
Style | Model | Length | Outside Dia. | Pipe Size | Price | |
---|---|---|---|---|---|---|
A | 82108-08 | 2.25" | 3/4" | 1/2" | €34.65 | |
A | 82108-12 | 2.625" | 1" | 3/4" | - | RFQ
|
A | 82108-32 | 4.5" | 1.875" | 2" | - | RFQ
|
Brass FNPT Caps
Anderson Metals brass caps are designed for air, oil, water, natural gas & steam flow applications in plumbing, chemical & petrochemical and food & beverage processing operations. These pipe caps feature brass construction for withstanding high pressures up to 400 psi and temperatures up to 400 degrees F while ensuring leakage-proof operation. Choose from a broad range of these brass pipe fittings available in pipe size ranging from 3/4 to 2 inch on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- Outlet Strips
- Clamp Meters
- Cordless Nailers
- Firestop Pillows Sheets and Wraps
- Wheel Nut Indicators
- Cutting Tools
- Vises
- Concrete Mixing and Preparation
- Storage and Transport Carts
- Refrigeration Test Equipment
- MILLER ELECTRIC Auto Darkening Welding Helmets
- HONEYWELL Variable Frequency Drives
- ACROVYN Rubstrips, Eggshell, Acrovyn, 120 Inch Length
- LYON Gear Locker, 59-1/4 Inch Overall Height, Green
- GORLITZ Hand Knobs
- MERSEN FERRAZ 25.8kV Ferrule Mount Transformer Fuses
- SPEARS VALVES Evertuff CPVC CTS Fitting Transition Couplings, IPS Socket x CTS Socket
- EATON C600 Series Kits
- EAZYPOWER Air Craft Drill Bits
- BRADLEY Fountains