FRIEDRICH PTAC Air Conditioners
Style | Model | BtuH Cooling | BtuH Heating | NEMA Plug Configuration | Power Cord Length | Power Supply | Voltage | Price | |
---|---|---|---|---|---|---|---|---|---|
A | PDE12R3SG | 11,800 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | €1,672.98 | |
A | PDE12K3SG | 11,800/11,600 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 | €1,593.10 | |
A | PDE15K5SG | 14,500/14,200 | 17,000/13,900 | 6-30P | 5ft. | 30A | 230/208 | €1,698.61 | |
A | PDE07R3SG | 7200 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | €1,610.15 | |
A | PDE07K3SG | 7200/7000 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 VAC | €1,420.89 | |
A | PDE09R3SG | 9400 | 11,700 | 6-20P | 1.5ft. | 20A | 265 | €1,622.39 | |
A | PDE09K3SG | 9400/9200 | 11,700/9600 | 6-20P | 5ft. | 20A | 230/208 | €1,457.09 |
PTAC Air Conditioners
Friedrich PTAC air conditioners are designed to meet building code regulations by bringing conditioned & fresh air into rooms, thereby reducing overall construction cost. The modular design of these air conditioners ensures easy access to key components. They feature two permanently lubricated fan motors for quiet operation and tangential blower wheels for powerful, fast & even air distribution. For better comfort, these air conditioners are equipped with thermostat settings for heating (11700 to 17000 BTUh) & cooling (7200 to 14500 BTUh) as per user requirement. A wide range of these air conditioners is available in 3 fan speeds on Raptor Supplies.
We are here to help!
Looking for a part not listed here?
Explore More
- BNC Adapters
- Cordless Grease Guns
- Industrial Glass Thermometers
- Spray Shields
- Pneumatic Controllers
- Plumbing Equipment
- Sandpaper
- Heat Activated Shrink Wrap and Equipment
- Light Bulb Related Products
- Tumblers and Media
- VIEGA MEGAPRESS Reducing Adapter
- APPROVED VENDOR Ceiling Diffuser
- GEORG FISCHER Flanges
- ZURN Lavatory Supply Stop 3/8 Inch
- PALMGREN Powergrind VS Series, Heavy Duty Variable Speed Bench Grinders
- VERMONT GAGE NoGo Standard Thread Plug Gages, 1 1/4-7 Unc
- SPEARS VALVES CPVC Premium Actuated True Union 2000 Industrial Ball Valves, Socket, FKM
- EATON HT800 Series Pilot Lights
- FANTECH 5BDD Series Downblast Roof Fans