ALLEGRO SAFETY Air Powered Confined Space Fans And Blowers
Allegro confined space centrifugal blowers / jet fans are suitable for circulating air and removing volatile fumes from vessels, small spaces, tanks. Choose between 1/4 and 2 hp power variants of these blowers, available on Raptor Supplies
Allegro confined space centrifugal blowers / jet fans are suitable for circulating air and removing volatile fumes from vessels, small spaces, tanks. Choose between 1/4 and 2 hp power variants of these blowers, available on Raptor Supplies
Jet Fans
Allegro jet fans circulate air and eliminate volatile fumes from small tanks, vessels or spaces by guaranteeing daily ventilation. They feature aluminium construction for corrosion resistance and have permanently sealed & lubricated, heavy-duty, ball bearings for prolonged life. These OSHA standard, safety screen fans push compressed air through an integrated nozzle (situated at the ends of each blade) enabling the fans to propel at speeds up to 11000 cfm at 80 psig. Further, they are equipped with side-mounted, inlet connectors to provide input power connections and a spark resistant fan for air circulation. Variants are available with recessed handles, preventing rolling off & ensuring easy portability.
Allegro jet fans circulate air and eliminate volatile fumes from small tanks, vessels or spaces by guaranteeing daily ventilation. They feature aluminium construction for corrosion resistance and have permanently sealed & lubricated, heavy-duty, ball bearings for prolonged life. These OSHA standard, safety screen fans push compressed air through an integrated nozzle (situated at the ends of each blade) enabling the fans to propel at speeds up to 11000 cfm at 80 psig. Further, they are equipped with side-mounted, inlet connectors to provide input power connections and a spark resistant fan for air circulation. Variants are available with recessed handles, preventing rolling off & ensuring easy portability.
Popular Search Queries
Explore More
- KEYSHAFT
- CHAMPION DISHWASHER
- Rotary Joint Elbows
- Surface Tester Accessories
- Abrasive Bristle Disc-Cup Shaped
- Submersible Sump Pumps
- Magnetic Starters with Thermal Overload
- REGAL NPT Taper Pipe Dies, Bright
- MECHANIX Clear Safety Glasses
- HEDLAND Flow Meters For Water And Other Liquids
- FIREYE Remote Display Cables
- VERMONT GAGE Go Standard Thread Plug Gages, 2-56 Unc
- ANSELL 80-813 Activarmr Flame Resistant Gloves
- AKRO-MILS 30289 Akrobins Super Size Bins
- ANVIL AS300BTB Series Welded Channels
- KRYTOX 240AC Series Aerospace Grade Fluorinated Grease