ALLEGRO SAFETY PAPR

Allegro PAPRs fulfil the requirements of combined respiratory, eye and face protection. They feature a motorised, lithium-ion battery-operated system, providing a constant supply of fresh, filtered air over the user?s face.

Filter

ALLEGRO SAFETY -

EZ Air PAPR Assemblies, Economy

Allegro EZ Air Powered Air Purifying Respirators (PAPRs) are used for industrial applications where combined respiratory, eye and face protection is required. These units are made from Dupont, super-tough, flame retardant nylon that can withstand extreme cold and heat without cracking or deforming. The large helmet design can accommodate safety glasses under the face shield. These units are motorised, Lithium-ion battery-operated systems that ensure constant fresh & filtered air over the user’s face. They create an optimal protective pressure (at an APF level of 25) inside the respirator headtop, while keeping away particulates.

StyleModelSizeBattery TypeColorMaterialHose LengthBattery ChemistryApplicationSystem TypePrice
A9935-EStandardLithium IonBlack-29 1/2"---€1,418.88
RFQ
A9935UniversalLithium IonBlackDupont29 1/2"Lithium IonGeneral PurposePAPR System€2,141.52
ALLEGRO SAFETY -

Deluxe EZ Air PAPR Assemblies

EZ Air Powered Air Purifying Respirators featuring X81V lenses from Allegro are a complete particulate system, designed for applications where combined respiratory, eye and face protection is required. These units are motorised, Lithium-ion battery-operated systems that ensure constant fresh & filtered air over the user’s face. They feature Dupont, super-tough, flame-retardant nylon construction to withstand extreme cold and heat without cracking or deforming. These units create an optimal protective pressure (at an APF level of 25) inside the respirator headtop, while keeping away particulates. They have an oversized design to accommodate safety glasses under the face shield.

StyleModelBattery TypeColorSizeMaterialHose LengthCurrent DrawnMagnetic SensorUv/ir RatingPrice
A9935-DLXLithium IonBlackStandardDupont29 1/2"5ANoUpto Shade 16€2,383.68
B9935-DLXELithium IonBlackStandardDupont29 1/2"---€1,551.92
RFQ