ALLEGRO SAFETY Protective Elbow And Knee Pads
Made of high-quality, heat-resistant leather and feature an elastic strap that maintains a secure fit. Available in a variety of colours and pad materials
Made of high-quality, heat-resistant leather and feature an elastic strap that maintains a secure fit. Available in a variety of colours and pad materials
Quick Flex Knee Pads
Max Knee Pads
Flex Knee Pads
Soft Knee Pads
Contour Knee Pads
Non Marking Flex Knee Pads
Knee Pads
Allegro knee pads are heavy-duty, heat-resistant leather which wraps over the top and down the back of the pad, offering greater security from flying sparks. They feature soft cushioning which ensures superior comfort and elastic straps to maintain a protected fit with the quick release buckle. These knee pads provide resistance against heat and are suitable for welders or any development application like cement or ground surface work. Choose from a range of these Allegro knee pads, available in flexible, soft, hard shell, nonmarring and non-marking styles.
Allegro knee pads are heavy-duty, heat-resistant leather which wraps over the top and down the back of the pad, offering greater security from flying sparks. They feature soft cushioning which ensures superior comfort and elastic straps to maintain a protected fit with the quick release buckle. These knee pads provide resistance against heat and are suitable for welders or any development application like cement or ground surface work. Choose from a range of these Allegro knee pads, available in flexible, soft, hard shell, nonmarring and non-marking styles.
FlexKnee Kneepads
Allegro FlexKnee kneepads protect from injuries that might occur due to manual repetitive motions. These kneepads feature lightweight poly construction, ribbed across the knee, for easy flexing and maximum comfort. The kneeling surface is grooved for non-slip stability and features a Silica gel pad insert to cushion the knee cap for maximum protection & comfort. They come with easy to adjust rubber straps for a custom fit.
Allegro FlexKnee kneepads protect from injuries that might occur due to manual repetitive motions. These kneepads feature lightweight poly construction, ribbed across the knee, for easy flexing and maximum comfort. The kneeling surface is grooved for non-slip stability and features a Silica gel pad insert to cushion the knee cap for maximum protection & comfort. They come with easy to adjust rubber straps for a custom fit.
Replacement Pad, 2PK
| Model | Item | Price (ex. VAT) | Pkg. Qty. | |
|---|---|---|---|---|
| 6988-05 | AG8EZV | - | RFQ |
Popular Search Queries
Explore More
- C&S SUPPLY
- SURE STEP
- KEYSHAFT
- Emergency Eye Wash and Shower Accessories
- Kitchen and Wet Area Mats
- Bypass Valves
- Condensate Pumps
- Gouging Electrodes
- SPEARS VALVES PVC True Union 2000 Industrial 3-Way Horizontal Diverter Ball Valves Regular Style, Spigot, EPDM
- EAGLE Protective Parking Stop
- DIXON Hose Splicers
- BRADY 3000 Series, Letter Label
- GRAINGER Structural Pipe Fitting
- MCR SAFETY RT1 Series Foam Lined Safety Glasses
- SALISBURY ILP Series Top Grain Goatskin Leather Gloves
- HELICOIL Complete Reference Gages, UNF, 2B
- SALISBURY Class 0 Electrical Insulating Rubber Gloves, 11 Inch, Blue
- PLAST-O-MATIC VB Series Compact And Self Closing Vacuum Breakers