DESTACO Straight Line Action Clamps
Destaco straight line clamps with a push / pull handle move the plunger in and out along its axis. They can lock in two positions for quick clamping & unclamping of workpieces.
Destaco straight line clamps with a push / pull handle move the plunger in and out along its axis. They can lock in two positions for quick clamping & unclamping of workpieces.
Destaco straight line action clamps employ clamping force from the side or top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger to...Read more
Style | Model | Price | |
---|---|---|---|
A | 85D5-2C4L800004 | €5,525.60 | RFQ |
A | 85D5-2D4L800004 | €1,960.74 | RFQ |
A | 85D5-2D4L820H04 | €2,236.45 | RFQ |
FO, FL, G Series Straight Line Action Clamps
Destaco FO, FL, G Series straight line action clamps are ideal for applications where workpiece thicknesses and tolerances vary. These straight line action clamps are recommended for clamping between ribs and hollow spaces that are difficult to reach. These FO, FL, G straight line clamps feature a compact design that allows both single part & mass production. These Destaco straight line action clamps are equipped with a plunger and hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. They have a foot mounted, flanged base for ease of installation and are capable of withstanding loads up to 4000 lb. These Destaco FO, FL, G Series straight line action clamps are designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads.
Destaco FO, FL, G Series straight line action clamps are ideal for applications where workpiece thicknesses and tolerances vary. These straight line action clamps are recommended for clamping between ribs and hollow spaces that are difficult to reach. These FO, FL, G straight line clamps feature a compact design that allows both single part & mass production. These Destaco straight line action clamps are equipped with a plunger and hand wheel / hand lever that can be operated either by one hand or both hands, separately or simultaneously. They have a foot mounted, flanged base for ease of installation and are capable of withstanding loads up to 4000 lb. These Destaco FO, FL, G Series straight line action clamps are designed only for axial loads, and an additional radial support of the plunger is recommended for use with side loads.
Style | Model | Rapid Stroke | Mounting Base | Holding Capacity | Max. Clamping Stroke | Clamping Force | Price | |
---|---|---|---|---|---|---|---|---|
A | FO-082-40 | €250.31 | ||||||
B | FL-122-45 | €301.54 | RFQ | |||||
C | FO-122-45 | €301.64 | ||||||
D | FL-121-45 | €289.66 | ||||||
E | FO-121-45 | €288.89 | ||||||
B | FL-162-60 | €397.44 | RFQ | |||||
B | FO-162-60 | €360.79 | ||||||
F | FL-161-60 | €385.72 | ||||||
G | FO-161-60 | €385.72 | ||||||
H | FO-221-80 | €611.74 | RFQ | |||||
I | FL-120 | €463.89 | ||||||
B | FO-160 | €582.69 | ||||||
J | FL-160 | €371.85 | ||||||
B | FO-120 | €295.26 | ||||||
B | FO-220 | €571.80 |
603, 608 Series Straight Line Action Clamps
Destaco 603 & 608 Series straight line action clamps are used for precise clamping in the aerospace, automotive and food & packaging industries. They apply clamping force sideways rather than from the top for securing workpieces in limited space, and are great for applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. Destaco 603, 608 Series straight line action clamps are capable of being locked in both retracted & extended positions and have flanged bases with threaded holes for quick & secure installation. These straight line action clamps come with a threaded plunger that accommodates a hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 603, 608 Series straight line action clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces, and are equipped with attached round plungers having a threaded body for quick & secure fastening. These units are integrated with a push / pull handle for moving the plunger in & out along its axis smoothly and are capable of holding loads ranging from 600 to 850 lb. Selected models come with the Toggle Lock Plus feature to provide over centre locking and prevention against accidental opening of the clamp.
Destaco 603 & 608 Series straight line action clamps are used for precise clamping in the aerospace, automotive and food & packaging industries. They apply clamping force sideways rather than from the top for securing workpieces in limited space, and are great for applications like metalworking, woodworking, fixturing, plastic injection molding, welding, testing, CNC machining, automotive part assembling and staking / light pressworking of industrial equipment. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production. Destaco 603, 608 Series straight line action clamps are capable of being locked in both retracted & extended positions and have flanged bases with threaded holes for quick & secure installation. These straight line action clamps come with a threaded plunger that accommodates a hex head spindle assembly for making the clamp's plunger length easily adjustable. Destaco 603, 608 Series straight line action clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces, and are equipped with attached round plungers having a threaded body for quick & secure fastening. These units are integrated with a push / pull handle for moving the plunger in & out along its axis smoothly and are capable of holding loads ranging from 600 to 850 lb. Selected models come with the Toggle Lock Plus feature to provide over centre locking and prevention against accidental opening of the clamp.
5130, 5131, 5133 Series Straight Line Action Clamps
Destaco 5130, 5131, 5133 straight line action clamps employ push / pull toggle clamping action. These straight line clamps feature a compact design for single part & mass production of fixtures. They have a carbon steel body with black oxide finish and hardened plungers for strength & durability, as well as to prevent wear & tear caused due to abrasive environments. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. Destaco 5130, 5131, 5133 straight line action clamps feature balanced construction for rigid holding and long life. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. These clamps have an overall length of 12.89 inches, a maximum holding capacity of 5800 lb and handle opening angles ranging from 113 to 139 degrees. All models have through holes on a flanged / solid base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production.
Destaco 5130, 5131, 5133 straight line action clamps employ push / pull toggle clamping action. These straight line clamps feature a compact design for single part & mass production of fixtures. They have a carbon steel body with black oxide finish and hardened plungers for strength & durability, as well as to prevent wear & tear caused due to abrasive environments. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger, which presses against a workpiece to hold it in place. This easy to operate push / pull handle easily moves the plunger of the clamp in and out along its axis. The ergonomic handle is slanted backwards to provide an adequate grip. Destaco 5130, 5131, 5133 straight line action clamps feature balanced construction for rigid holding and long life. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. These clamps have an overall length of 12.89 inches, a maximum holding capacity of 5800 lb and handle opening angles ranging from 113 to 139 degrees. All models have through holes on a flanged / solid base that can be mounted to a worktable or flat surface. Selected models come with the Toggle Lock Plus mechanism to ensure that the over-centre locking condition is maintained and protected against unintentional opening. These straight line clamps feature a compact design to reduce space requirement for clamp installation & operation, thereby increasing ease of use in confined spaces for both single part & mass production.
Style | Model | Holding Capacity | Toggle Lock Plus | Material | Mounting Base | Handle Opening | Plunger Thread Size | Plunger Height | Plunger | Price | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 5131-MBR | €112.46 | |||||||||
B | 5131-MB | €78.80 | |||||||||
C | 5131 | €70.08 | |||||||||
D | 5131-M | €84.16 | |||||||||
E | 5131-R | €123.12 | |||||||||
E | 5131-MR | €137.49 | |||||||||
F | 5131-BR | €108.68 | |||||||||
B | 5131-B | €65.06 | |||||||||
G | 5133-B | €92.01 | |||||||||
G | 5133-MB | €127.68 | |||||||||
H | 5133 | €98.04 | |||||||||
I | 5133-MBR | €179.06 | |||||||||
I | 5133-BR | €130.28 | |||||||||
H | 5133-M | €132.15 | |||||||||
I | 5133-R | €175.95 | |||||||||
I | 5133-MR | €207.72 | |||||||||
J | 5130-B | €85.84 | |||||||||
K | 5130-R | €148.94 | |||||||||
L | 5130 | €86.22 | |||||||||
L | 5130-M | €114.93 | |||||||||
M | 5130-BR | €142.76 | |||||||||
M | 5130-MBR | €177.31 | |||||||||
J | 5130-MB | €113.83 | |||||||||
K | 5130-MR | €180.59 |
604 Series Straight Line Action Clamps
5150 Series Heavy Duty Straight Line Action Clamps
624 Series Straight Line Action Clamps
G Series Straight Line Action Clamps
602 Series Straight Line Action Clamps
608 Series Straight Line Action Clamps
670, 675, 690, 695 Series Straight Line Action Clamps
Style | Model | Base Length | Base Width | Holding Capacity | Overall Height | Overall Length | Plunger Height | Plunger Thread Size | Price | |
---|---|---|---|---|---|---|---|---|---|---|
A | 670-1MBPLS | €456.25 | ||||||||
A | 675-1MBPLS | €465.28 | ||||||||
B | 695-1MBPLS | €741.59 | ||||||||
B | 690-1MBPLS | €741.59 |
606 Series Straight Line Action Clamps
Straight Line Action Clamps
Style | Model | Price | |
---|---|---|---|
A | 685-S | €246.87 | RFQ |
B | 85P5-102B800H0 | €1,998.82 | RFQ |
620 Series Straight Line Action Clamps
Destaco 620 Series straight-line action clamps have a reverse action mechanism and lock in an extended position. These clamps have a carbon steel body with a flanged base and have an overall length of 11.63 inches (29.5 cm). These Destaco straight-line action clamps have a holding capacity of 600 lb (272.2 kg), with an overall height of 2.25 inches (5.7 cm).
Destaco 620 Series straight-line action clamps have a reverse action mechanism and lock in an extended position. These clamps have a carbon steel body with a flanged base and have an overall length of 11.63 inches (29.5 cm). These Destaco straight-line action clamps have a holding capacity of 600 lb (272.2 kg), with an overall height of 2.25 inches (5.7 cm).
6001 Series Straight Line Action Clamps
These Destaco 6001 Series straight line action clamps are ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. They are used for applying clamping force to secure workpieces in limited space and are designed for applications requiring repetitive movements & clamp opening / closing such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding. These clamps are made of steel / stainless steel to resist corrosion and have robust construction for durability. Destaco 6001 Series employ clamping force from the side rather than the top to secure workpieces in applications having limited space and their mounting pattern accessories can be flipped with the brand's 601 Series. They have a flanged base with threaded holes for easy installation and come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place. The ergonomic handle is slanted forward to provide adequate grip as well as ensure over center locking in both retracted and extended position. These Destaco 6001 Series straight line action clamps are capable of holding 50% more loads than the brand's 601 Series of up to 150 lb and come configured with a flanged base having threaded holes to allow easy and secure mounting of the units to a worktable or flat surface. They accommodate Destaco hex head stainless steel spindles for maximum holding force and to deliver high performance workholding, automation and containment solutions.
These Destaco 6001 Series straight line action clamps are ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. They are used for applying clamping force to secure workpieces in limited space and are designed for applications requiring repetitive movements & clamp opening / closing such as fixturing & testing, assembling, gluing, soldering, CNC machining and plastic injection molding. These clamps are made of steel / stainless steel to resist corrosion and have robust construction for durability. Destaco 6001 Series employ clamping force from the side rather than the top to secure workpieces in applications having limited space and their mounting pattern accessories can be flipped with the brand's 601 Series. They have a flanged base with threaded holes for easy installation and come integrated with a lever handle that engages the round plunger to press against a workpiece & hold it in place. The ergonomic handle is slanted forward to provide adequate grip as well as ensure over center locking in both retracted and extended position. These Destaco 6001 Series straight line action clamps are capable of holding 50% more loads than the brand's 601 Series of up to 150 lb and come configured with a flanged base having threaded holes to allow easy and secure mounting of the units to a worktable or flat surface. They accommodate Destaco hex head stainless steel spindles for maximum holding force and to deliver high performance workholding, automation and containment solutions.
640 Series Straight Line Action Clamps
Destaco 640 Series straight line action toggle clamps have a carbon steel body and are ideal for heavy-duty push / pull clamping. These Destaco straight line action clamps have the longest stroke of all straight line action toggle clamps and come with a flanged base and a straight handle.
Destaco 640 Series straight line action toggle clamps have a carbon steel body and are ideal for heavy-duty push / pull clamping. These Destaco straight line action clamps have the longest stroke of all straight line action toggle clamps and come with a flanged base and a straight handle.
601 Series Straight Line Action Clamps
Destaco 601 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, securing workpieces in applications having limited space. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of the industrial equipment. Besides locking in the extracted position, these straight line action clamps also allow the handle rotation and falling below the mounting plane to be locked in a retracted position. These straight line action clamps come with a flanged base with threaded holes that help in quick & secure mounting of the clamps to a worktable / flat surface and come integrated with a lever handle that engages the plunger to press against a workpiece & hold it in place. These Destaco clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces and are equipped with attached round plungers for quick & secure fastening. These straight line clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 100 lb. Destaco clamps are compatible with Destaco 105203, 205208-M & 205943 spindles to provide high performance automation, workholding and containment solutions as well as optimum clamping force. These clamps are available in imperial and metric measurement variants on Raptor Supplies.
We also supply 602 Series straight clampsoffering load bearing capacities up to 200 lb.
Destaco 601 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, securing workpieces in applications having limited space. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of the industrial equipment. Besides locking in the extracted position, these straight line action clamps also allow the handle rotation and falling below the mounting plane to be locked in a retracted position. These straight line action clamps come with a flanged base with threaded holes that help in quick & secure mounting of the clamps to a worktable / flat surface and come integrated with a lever handle that engages the plunger to press against a workpiece & hold it in place. These Destaco clamps are made of steel for structural rigidity and resisting corrosion on exposed surfaces and are equipped with attached round plungers for quick & secure fastening. These straight line clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 100 lb. Destaco clamps are compatible with Destaco 105203, 205208-M & 205943 spindles to provide high performance automation, workholding and containment solutions as well as optimum clamping force. These clamps are available in imperial and metric measurement variants on Raptor Supplies.
We also supply 602 Series straight clampsoffering load bearing capacities up to 200 lb.
630 Series Straight Line Action Clamps
Destaco 630 Series straight line action clamp is used in various push / pull clamping operations. Its ergonomic design allows the handle to rotate and fall below the mounting surface to lock in retracted position. It is available in different lengths and heights.
Destaco 630 Series straight line action clamp is used in various push / pull clamping operations. Its ergonomic design allows the handle to rotate and fall below the mounting surface to lock in retracted position. It is available in different lengths and heights.
609 Series Straight Line Action Clamps
Destaco straight line action clamp features a low-profile design with a high-holding capacity of 300 lb. This 609 Series straight line action clamp is available in straight and flanged base variants and used in welding, tensioning devices, assembling and testing of industrial equipment. It is available in different overall heights and lengths.
Destaco straight line action clamp features a low-profile design with a high-holding capacity of 300 lb. This 609 Series straight line action clamp is available in straight and flanged base variants and used in welding, tensioning devices, assembling and testing of industrial equipment. It is available in different overall heights and lengths.
6004 Series Straight Line Action Clamps
Destaco 6004 Series clamps are similar to the 604 Series clamps in terms of size. They have a carbon steel body with a straight and ergonomic handle. These Destaco straight line action clamps are mounted through a hole or in a tapped hole and have an overall height and length of 4.21 inches (10.693 cm) and 5.52 inches (14.021 cm), respectively. These straight-line action toggle clamps are supplied with mounted accessories.
Destaco 6004 Series clamps are similar to the 604 Series clamps in terms of size. They have a carbon steel body with a straight and ergonomic handle. These Destaco straight line action clamps are mounted through a hole or in a tapped hole and have an overall height and length of 4.21 inches (10.693 cm) and 5.52 inches (14.021 cm), respectively. These straight-line action toggle clamps are supplied with mounted accessories.
650 Series Straight Line Action Clamps
Destaco 650 Series straight line action clamps are designed for heavy duty push / pull clamping and employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger to press against a workpiece & hold it in place, during operations such as welding, tensioning devices, fixturing, testing, CNC machining, plastic injection molding, assembling, staking and light pressworking of industrial equipment. In addition to locking in the extended position, these clamps also allow the handle to rotate and fall below the mounting plane to lock in the retracted position. These units offer high loading capacities & stroke lengths in comparison to other Destaco straight line action clamps (a maximum holding capacity of 16000 lb and long stroke with 3 inch plunger travel). They feature forged steel base & handles to ensure high impact strength, ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. All models feature a flanged base with threaded holes that help in mounting the clamps to a worktable or flat surface. These Destaco clamps have steel construction to resist corrosion on the outer surfaces and attached round plungers (with 5/8-11 sized threads) for quick & secure fastening. 650 Series Destaco clamps are compatible with hex head spindles (250203 or 250203-M) for providing high performance workholding, automation and containment solutions, as well as maximum clamping force. These clamps are available in imperial and metric variants on Raptor Supplies.
We also offer Destaco 610 Series straight line action clampshaving a flanged or straight mounting base with threaded holes for convenient & secure installation.
Destaco 650 Series straight line action clamps are designed for heavy duty push / pull clamping and employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. They come with a lever handle that engages the plunger to press against a workpiece & hold it in place, during operations such as welding, tensioning devices, fixturing, testing, CNC machining, plastic injection molding, assembling, staking and light pressworking of industrial equipment. In addition to locking in the extended position, these clamps also allow the handle to rotate and fall below the mounting plane to lock in the retracted position. These units offer high loading capacities & stroke lengths in comparison to other Destaco straight line action clamps (a maximum holding capacity of 16000 lb and long stroke with 3 inch plunger travel). They feature forged steel base & handles to ensure high impact strength, ideal for heavy duty applications in the aerospace, automotive and food & packaging industries. All models feature a flanged base with threaded holes that help in mounting the clamps to a worktable or flat surface. These Destaco clamps have steel construction to resist corrosion on the outer surfaces and attached round plungers (with 5/8-11 sized threads) for quick & secure fastening. 650 Series Destaco clamps are compatible with hex head spindles (250203 or 250203-M) for providing high performance workholding, automation and containment solutions, as well as maximum clamping force. These clamps are available in imperial and metric variants on Raptor Supplies.
We also offer Destaco 610 Series straight line action clampshaving a flanged or straight mounting base with threaded holes for convenient & secure installation.
610 Series Straight Line Action Clamps
Destaco 610 Series straight-line action toggle clamps have a steel body with a flanged base and a push / pull handle for in and out movements of the plunger. These Destaco straight-line action clamps have a holding capacity of 800 lb (362.874 kg) and can lock in both retracted and extended positions.
Destaco 610 Series straight-line action toggle clamps have a steel body with a flanged base and a push / pull handle for in and out movements of the plunger. These Destaco straight-line action clamps have a holding capacity of 800 lb (362.874 kg) and can lock in both retracted and extended positions.
607 Series Straight Line Action Clamps
Destaco 607 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. These units are made of steel for structural rigidity and resisting corrosion on exposed surfaces. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while tensioning devices, fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of industrial equipment. Destaco 607 Series straight line action clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 800 lb. These 607 Series straight line action clamps have a flanged base with threaded holes for quick and secure installation and are available with round / square plungers for resisting torsional loads. We also offer 630 Series straight line clampsoffering load capacities up to 2500 lb.
Destaco 607 Series straight line action clamps are ideal for light machining applications in the aerospace, automotive and food & packaging industries. These clamps employ clamping force from the side rather than the top, to secure workpieces in applications where space is confined. These units are made of steel for structural rigidity and resisting corrosion on exposed surfaces. They come equipped with a lever handle that engages the plunger to press against the workpiece & hold it in place while tensioning devices, fixturing, welding, testing, plastic injection molding, CNC machining, assembling and staking or light pressworking of industrial equipment. Destaco 607 Series straight line action clamps feature a compact design for both single part & mass production, and are capable of withstanding loads up to 800 lb. These 607 Series straight line action clamps have a flanged base with threaded holes for quick and secure installation and are available with round / square plungers for resisting torsional loads. We also offer 630 Series straight line clampsoffering load capacities up to 2500 lb.
605 Series Straight Line Action Clamps
Destaco 605 Series straight-line action clamps are used for push / pull clamping applications in assembling, testing, woodworking and tensioning of various industrial tools and equipment. Their ergonomic design allows the handle to rotate and fall below to lock in a retracted position. They can handle loads of up to 300 lb (136.07 kg).
Destaco 605 Series straight-line action clamps are used for push / pull clamping applications in assembling, testing, woodworking and tensioning of various industrial tools and equipment. Their ergonomic design allows the handle to rotate and fall below to lock in a retracted position. They can handle loads of up to 300 lb (136.07 kg).
6015 Series Straight Line Action Clamps
Destaco 6015 Series straight line clamps are designed for applications requiring repetitive movements & clamp opening / closing. They are ideal for metalworking and woodworking operations. These clamps have a carbon steel body with black oxide finish and hardened plungers for durability. These clamps feature a low profile & compact design and employ clamping force from the side rather than the top to secure workpieces in applications where space is confined. They feature a lever handle that engages the plunger, which presses against a workpiece to hold it in place. The ergonomic handle is slanted forward to provide adequate grip. They come with a handle providing an opening angle of 139 degrees. Destaco 6015 Series straight line action clamps feature through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. Selected units are equipped with the Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and clamps are protected against unintentional opening. These toggle clamps feature hardened steel pivot pins & bushings, as well as robust construction for durability. Destaco 6015 Series straight line clamps lock over centre in both the extended and retracted positions, while the locking lever secures the clamp in the extended position only.
Destaco 6015 Series straight line clamps are designed for applications requiring repetitive movements & clamp opening / closing. They are ideal for metalworking and woodworking operations. These clamps have a carbon steel body with black oxide finish and hardened plungers for durability. These clamps feature a low profile & compact design and employ clamping force from the side rather than the top to secure workpieces in applications where space is confined. They feature a lever handle that engages the plunger, which presses against a workpiece to hold it in place. The ergonomic handle is slanted forward to provide adequate grip. They come with a handle providing an opening angle of 139 degrees. Destaco 6015 Series straight line action clamps feature through holes on the flanged base that allow the unit to be mounted to a worktable or flat surface. They can be locked in two positions, allowing the operator to use them as either push or pull clamps. Selected units are equipped with the Toggle Lock Plus feature to ensure that the over centre locking condition is maintained and clamps are protected against unintentional opening. These toggle clamps feature hardened steel pivot pins & bushings, as well as robust construction for durability. Destaco 6015 Series straight line clamps lock over centre in both the extended and retracted positions, while the locking lever secures the clamp in the extended position only.
95030, 95040, 95050, 95060 Series Straight Line Action Clamp
Straight Line Action Clamp, Plunger Height 0.69 Inch, Holding Capacity 1200 Lbs.
Model | Item | Price (ex. VAT) | |
---|---|---|---|
614-M | AJ8AYY | €280.72 |
Straight Line Action Clamp, Flange Base, Round Plunger
Model | Item | Price (ex. VAT) | |
---|---|---|---|
615 | AJ8BAW | €48.65 |
Variable Stroke Clamp, Front Flange Mount Body, 4040 lb
Model | Item | Price (ex. VAT) | |
---|---|---|---|
F-160 | AJ8BAY | €504.96 |
Features
- Destaco straight line action clamps are integrated with a push / pull handle for moving the clamp plunger in & out along its axis.
- Selected models have a reverse action handle (as the handle moves back and down to horizontal lock position, the plunger moves forward) for clamping the workpiece tightly and to keep the handle out of the work zone.
- Some models incorporate the Destaco Toggle Lock feature to ensure that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening.
- Destaco straight line clamps can be locked in two positions (extended and retracted), allowing the operator to use them as either push or pull clamps.
- The handle has an opening angle of 125 degrees and can be slanted backward, moved forward or straight line action to provide an adequate grip.
- These clamps have a through-hole on their flanged / solid / straight base for easy mounting.
- They have imperial or metric internal threads for quick fastening of the plunger.
Standards and Approvals
- ISO 14001:2015
- ISO 9001:2015
Frequently Asked Questions
How does a hold down toggle clamp work?
The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.
How to choose the right straight line action clamp?
Destaco clamps have steel or stainless steel construction and are available in variants having flange, narrow flange, straight or solid base mounting style for easy installation. These clamps are available in varying holding capacities to denote the maximum external force that a clamp in the locked position can resist safely, without getting deformed permanently. These clamps also feature imperial or metric plunger threads for secure installation. The customers should choose clamps on the basis of distance travelled by plungers in their extended position.
Popular Search Queries
Explore More
- KEYSHAFT
- BALDOR / DODGE
- CHEVRON PLEXCO
- VEGA TOOLS
- Confined Space Ventilation Ducting
- Drum Pourers
- Medium Voltage Fuses
- Flow Switches
- Beam and Rail Grabs and Tongs
- 80/20 45 Series 4590 Profile T-Slotted Extrusions
- DAYTON Casters
- STAFFORD MFG Solution Series, UPS Parallel Clamps
- E JAMES & CO Rubber Sheet, Extreme Temperature, 40A
- C.H. HANSON Flagging Tapes, Dot
- OIL SAFE Storage Lids
- CONDOR Heat Resistant Gloves, Kevlar/Nomex
- CONDOR Pigskin Leather Pearl Welding Gloves