ALLEGRO SAFETY Supplied Air Compressors And Ambient Air Pumps

Lightweight pumps used to meet portable air requirements in painting, cleaning, chemical handling and similar applications. Available in a variety of flow rates and operating pressure ranges

Filter

ALLEGRO SAFETY -

Complete SAR Systems

StyleModelMPNPrice
A9890-04 HANSEN9890-04 HANSEN€1,742.19
B9891-5 OBAC9891-5 OBAC€510.54
ALLEGRO SAFETY -

Diaphragm Sampling Pumps

StyleModelHpHeightVoltageRpmCord LengthPump Type
A98051/8 hp9 1/2"115V AC3450 RPM6.5 ft.Diaphragm Pump
RFQ
A9805-881/8 hp9 1/2"115V AC3450 RPM6.5 ft.Diaphragm Pump
RFQ
ALLEGRO SAFETY -

Ambient Air Pumps

Allegro ambient air pumps are rotary vane, oil-less compressors designed for transferring fresh air for applications like spray foaming, painting and finishing. They are provided with a firm metal base & housing with powder coating, offering scratch resistance. They have a quick-connect rectus air fitting to connect the hose to the outlet and a brass pressure relief valve for air delivery adjustment. These UL recognised pumps are capable of withstanding working pressure up to 15 psi and can easily work in a temperature range of 32 - 104 degrees F. Choose from a wide range of these air pumps, available in 8.25 and 23.5 inch lengths.

StyleModelOperating PressureHpHeightMaterialColorPressure RangeFlow RateCoupler SizePrice
A9900-45--6 3/4"---0-1 LPM-€1,407.55
B9850 W/3/8 HANSEN--------€3,333.94
C9850---Rigid MetalGray2 psi to 12 psi--€3,275.02
D9806-E--------€1,081.88
RFQ
E9806 HANSEN0 psi to 10 psi1/4 hp---0 psi to 10 psi0-5 CFM3/8"-
RFQ
E9821 IND. INTERCHANG0 psi to 15 psi3/4 hp---0 psi to 15 psi0-10 CFM1/2"€1,703.39
F9806 OBAC0 psi to 15 psi1/4 hp12"Brass, Carbon, MetalBlue0 psi to 10 psi0-5 CFM3/8"€1,187.28
G9821 OBAC0 psi to 15 psi3/4 hp13"Brass, Steel, Carbon, MetalBlue0 psi to 15 psi0-10 CFM3/8"€1,703.39
E9821 W/ 3/8 HANSEN0 psi to 15 psi3/4 hp13"Brass, Steel, Carbon, MetalBlue0 psi to 15 psi0-10 CFM3/8"€1,703.39
H9832 OBAC0 psi to 15 psi1 1/2 hp15"Brass, Steel, Carbon, MetalGray0 psi to 15 psi0-20 CFM3/8"€3,617.71
E9832 W/HANS0N0 psi to 15 psi1 1/2 hp---0 psi to 15 psi0-20 CFM3/8"€3,617.71
I98062 psi1/4 hp13"--2 psi to 12 psi--€1,096.43
StyleModelHpVoltageHeightVane MaterialRpmCord LengthPump Exhaust FilterPrice
A98011/10 hp115V AC-Carbon3450 RPM6.5 ft.Foam€386.27
A9801-881/10 hp115V AC6"Carbon3450 RPM6.5 ft.Foam€359.74
StyleModelHpHeightMaterialColorTypePressure RangeTemp. RangeVane MaterialPrice
A98213/4 hp13"Rigid MetalBlueRotary Vane2 psi to 12 psi+32°F to +104°FCarbon€1,391.02
A9821-E3/4 hp13"Rigid MetalBlueRotary Vane2 psi to 12 psi+32°F to +104°FCarbon€1,391.02
ALLEGRO SAFETY -

A-1500TE Series Breathing Air Pumps

StyleModelVoltageRpmHpMaterialColorTypePressure RangeTemp. RangePrice
A9832115V AC1725 RPM1 1/2 hpRigid MetalGrayRotary Vane2 psi to 12 psi+32°F to +104°F€3,088.56
B9832-E220V AC1425 RPM1 1/2 hpRigid MetalGrayRotary Vane2 psi to 12 psi+32°F to +104°F€3,231.92
ALLEGRO SAFETY -

A-1500EX Series Breathing Air Pumps

StyleModelRpmMotor Enclosure DesignHpMaterialColorVoltageTypePressure RangePrice
A9833-E1425 RPMTotally Enclosed Fan Cooled1 1/2 hpRigid MetalGray220V ACRotary Vane2 psi to 12 psi€4,082.40
B98331725 RPMXPFC1 1/2 hpRigid MetalGray-Rotary Vane2 psi to 12 psi€4,254.63
ALLEGRO SAFETY -

Air Driven Air Pump, 0 To 15 PSI Schrader

ModelItemPrice (ex. VAT)
9850 W/1/4 SCHRADERAF4YZN€3,424.15
ALLEGRO SAFETY -

Stand, Sampling Pump

ModelItemPrice (ex. VAT)
9804-08AG8GAK€43.63
ALLEGRO SAFETY -

Six Worker Pump Guard/Shroud, Pump

ModelItemPrice (ex. VAT)
9842-91AG8GDB-
RFQ