MORSE DRUM 160 Series 4-Wheel Drum Truck
Morse Drum 160 Series 4-wheel drum trucks are material handling equipment that ease the transportation of drums or barrels. They are useful in construction, manufacturing, mining and maintenance applications.
Filter
Style | Model | Material | Ship By | Wheel Material | Handle Type | Wheel Type | Type | Drum Size | Capacity | Price | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 160 | Carbon Steel | UFT | Polyolefin | U Shape | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | €515.42 | |
B | 160-SS | Stainless Steel | UFT | Polyolefin | U Shape | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | €1,273.39 | |
C | 160-WP-SS | Stainless Steel | T | - | - | Wide Inflated Tires | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | €1,282.05 | |
D | 160M | Steel | T | Polyolefin | - | - | 4-Wheel | 30 gal. to 85 gal. | 1000 lbs. | - | RFQ
|
Working Mechanism
- First, engage the upper drum rim and pull the handle to tilt the drum towards you.
- Then, fit the two toes of the truck under the curvature of your drum.
- Finally, move the drum onto & off pallets and position the drum for dispensing.
Features
- These 4-wheel drum trucks are capable of supporting the entire weight of drums and do not require additional support.
- They have U-shaped, knuckle-saving handles that can move around tight spaces easily.
- Morse Drum 160M spark-resistant drum truck is ideal for use in hazardous environment.
Frequently Asked Questions
Can these 4-wheel drum trucks be operated by a single person?
Yes, these trucks are lightweight and can be easily operated by a single person.
Are there any maintenance requirements for drum trucks?
Lubricate the moving parts, check for any damage or wear and replace worn-out components.
Can this Morse Drum equipment navigate stairs or inclines?
They are primarily intended for flat or moderately uneven surfaces. However, if you wish to move drums vertically, you can opt for the brand's 92 Series drum lifters.
We are here to help!
Looking for a part not listed here?
Explore More
- DICKSON
- INSINKERATOR
- KEYSHAFT
- HARLOFF
- KANCA
- Flex Coupling Hubs
- Baseboard Cleaning Pads and Holders
- Programmable Controllers
- Firestop Pillows Sheets and Wraps
- Key Locks
- HI TEMP Welding Curtain
- CONDOR Polyester/Cotton Knit Gloves
- CONDOR Leather Work Gloves, Cowhide, Standard, Palm Coverage
- CHICAGO PNEUMATIC CP7769/CP7779 Series Impact Wrenches
- GLOBE SCIENTIFIC Label Sheet, Cryo, 9.5 mm Dots
- APPLETON ELECTRIC 3/4 Inch Fluorescent Light Fixture
- PASS AND SEYMOUR Rubber Dust Tight Turnlok Locking Connectors
- HOFFMAN Proline Series Type 12 Industrial Enclosures
- BLACK & DECKER Screw Sets
- TRICO Liquid Level Gauges, Female Elbow