MORSE DRUM 86 Series Below Hook Drum Lifters
Filter
| Style | Model | Material | Capacity | Ship By | Ship Class | Lifting Point | No. Of Drums | Drum Material | Drum Size | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
| A | 86S-2D | Carbon Steel | 1000 lbs. | T | Class 77.5 | - | 2 | Fiber, Plastic, Steel | 55 gal. | - | RFQ
|
| B | 86S-3LP | Carbon Steel | 1000 lbs. | - | - | 3 | - | Fiber, Plastic, Steel | 55 gal. | - | RFQ
|
| C | 86S-FPHD | Carbon Steel | 2000 lbs. | T | Class 70 | - | - | Fiber, Plastic, Steel | 55 gal. | €3,144.49 | |
| D | 86 | Carbon Steel | 1000 lbs. | UFT | Class 77.5 | - | 1 | Fiber, Plastic, Steel | 55 gal. | €788.63 | |
| E | 86S-FP | Carbon Steel | 1000 lbs. | T | Class 70 | - | - | Fiber, Plastic, Steel | 55 gal. | €987.53 | |
| F | 86S-2LP | Carbon Steel | 1000 lbs. | UFT | Class 70 | 2 | - | Fiber, Plastic, Steel | 55 gal. | - | RFQ
|
| G | 86-SS | Stainless Steel | 1000 lbs. | UFT | Class 77.5 | - | - | Fiber, Plastic, Steel | 55 gal. | €1,515.94 |
We are here to help!
Looking for a part not listed here?
Explore More
- FLOWLINE
- KEYSHAFT
- MASTER COOL
- RECYCLEPAK
- GRAPHIC CONTROLS
- Protective Goggles
- Laboratory Heating Mantles
- Electric Drills
- Audible Device Covers and Guards
- Hydraulic Pipe Cutters
- AKRO-MILS 30239 Akrobins Plastic Storage Bins
- RINGERS GLOVES Form Fitting Lightweight Tactical Gloves
- DESTACO 5310 Series Horizontal Hold Down Clamps
- VIBCO 55 Series Pneumatic Piston Vibrators
- CEMENTEX USA Tool Rolls
- MARTIN SPROCKET 815 Series Stock Bore Type Conveyor Sprockets, Split Thermoplastic
- IRONCLAD Heavy Utility Task Specific Gloves
- HUMBOLDT Permeability Cell Bases
- STARRETT 94310 Series Meatkutter Premium Polished Steel Band Saw Blade






