NEWSTRIPE RollMaster Line Striping Machines


Newstripe RollMaster line striping machines spray / roll stripes and other markings on the pavement, factories and parking lots. They feature a compact design for easy manoeuvrability. These striping machines are ideal for food warehouses as they do not produce fumes.

Filter
StyleModelHeightPump TypeIncludesMaterialOverall LengthHoldsPower SourceWheelsPrice
A
10003856
36 1/2"Peristaltic Pump4" Roller KitSteel29"1 gal.ManualNo Flat Tires€990.00
B
10003068
44"Peristaltic Pump4" Roller Kit-----€1,717.67

RollMaster Line Striping Machines

Newstripe RollMaster line striping machines are ideal for marking parking lots, warehouses and factories. They feature folding handles and mechanical wheel driven pumps that deliver standard oil / water based paint to 4-inch foam rollers for striping paint on any surface. They are also integrated with easy to operate switches and hand-controlled carrier levers for easily controlling paint rollers. These machines are economical, quiet and easy to clean. Choose from a wide range of these line striping machines, available in pail capacities of 1 and 5 gallons on Raptor Supplies.

Working Mechanism

  • When the paint trigger is squeezed, the pump drive wheel comes in contact with the rear wheel and the paint is pumped directly to the roller cover.
  • Squeeze and hold the paint trigger to prime the roller cover for painting.

Features

  • Newstripe RollMaster line striping machines have a no-overspray design that allows users to stripe within 2 inches of vehicles or walls.
  • Their foolproof squeezing pump delivers paint to the foam roller that can last up to a mile.
  • They have a built-in battery that provides a backup of over 24 hours on a single charge.
  • The carrier lever of these machines promotes single-hand operation for easy operations.
  • They are equipped with an electrical single-button switch that allows for easy control of paint flow.
  • Newstripe 10003856 line painting machine has foldable handles for easy transportation.

Compatible Accessories

Frequently Asked Questions

What types of paints are compatible with these striping machines?

Newstripe line striping machines are compatible with all water or oil-based paints.

What is the paint capacity of these striping machines?

Newstripe RollMaster line striping machines can hold up to 5-gallon paint.

We are here to help!

Looking for a part not listed here?