Request a Quote
Electronic Torque Wrenches
PROTO
Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.
More Information
Torque Range (nm)2.8 to 28
Ship Pack Width (in)1.75
BrandPROTO
Model NoJH4-250
Harmonization Code8204200000
Convertsft.-lb., in.-lb., Nm
Torque Range (in.-lbs.)25 to 250
Ship Pack Height (in)1.75
Raptor Price€0.00
Ship Pack Length (in)15
Torque Range (ft.-lb.)2.1 to 21
Accuracy+/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
Calibration CertificateYes
Head TypeInterchangeable
MaterialSteel
Power Source(4) AA Batteries
RotationCW/CCW
Visual/audible IndicatorsYellow Light On Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
ItemTorque Wrench