FREE delivery on orders over €150
Product Specifications:
| Item | Flexible Foam, NVH |
| Base Type | Urethane |
| Color | Amber, Black, Brown |
| Compatible Surface Material | Metal |
| Container Size | 6.76 fl. oz. |
| Container Type | Dual-Cartridge |
| Cure Time | 60 min. |
| Flash Point | 300°F |
| Full Cure Time | 1 hr. |
| Includes | (2) Nozzles |
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | -20°F |
| Number Of Cases | 6 |
| Number Of Components | 2 |
| Product Datasheet | 3m-7100045768.pdf |
| Product Type | Foam Filler |
| Standards | 29 Cfr 1910.1200, Ansi, Eu Reach, Eu Rohs, Eu Rohs Phthalates, Osha |
| Type | 2 Part Urethane |
| Working Time | 40 sec. |
Shipping Info:
| Ship weight (kg) | 0.34 |
| Ship height (cm) | 5.08 |
| Ship length (cm) | 25.4 |
| Ship width (cm) | 15.24 |
| HS code | 3909505000 |
| Country of Origin | US |
Product Details:
- Serves as an effective replacement for flexible foam in automotive applications
- Fills up cavities with an expansion rate of 10:1, using less material & saving money
- Closed cell foam makes it moisture and temperature resistant
- Capable of working with 3M Automix products and providing maximum efficiency
Frequently Asked Questions:
Q. What is flexible foam?
A. Flexible foam is used to control & absorb sound, fill large cavities and block air movement.
Q. What is the cure time of 3M 08463 NVH flexible foam?
A. 3M 08463 NVH flexible foam has cure time of 60 minutes.
Documentation:
Product Variants
| Product | Model | Type | Container Size | Container Type | Cure Time | Price | |
|---|---|---|---|---|---|---|---|
![]() |
7100004037 | 2 Part Urethane | 6.76 fl. oz. | Dual-Cartridge | 60 min. | €163.75 |
Explore Products
- MAIN FILTER INC. MF0504943 02069422 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Viton Seal, 4.64 Inch Height
- THERMCO ACCG250C Dial Pocket Thermometer 8 Inch Length
- KLEIN TOOLS 69192 69192-8 Replacement Fuse, 440 mA
- SMC VALVES AC40A-N06E-3Z-B Modular, 3/4 Inch Size, N Port
- WOODHEAD 1301500227 520C7 Pin And Sleeve Connector, 20A, 4 Pole/5 Wire, 3 Phase, 120V/208V, Red
- EATON 10250H5200 Pushbutton, 30.5 Mm, Red, Flush, Die Cast Enclosure, Surface Mounting, Two Element
- MAIN FILTER INC. MF0578658 XR040G06V Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 3.94 Inch Height
- VERMONT GAGE 371148510 Thread Plug Gage, Standard, Go, 5/8-20 Un, 2A, Steel
Explore More
- ACME ELECTRIC
- HANDI-FOAM
- KEYSHAFT
- WIRECRAFTERS
- PERMAKLEEN
- Epoxy Applicators
- Liquid In Glass Thermometers
- Pneumatic and Solid Rubber Wheels
- Compression and Die Springs
- Emergency Eye Wash and Shower Accessories
- AKRO-MILS 30293 Akrobins Super Size Bins
- MILLER BY HONEYWELL Single D-Ring Body Belts, Without Pad
- MEMPHIS GLOVE Big Jake Full Leather Back Premium A+ Side Leather Palm Work Gloves
- LOUISVILLE AS2100 Series Aluminum Step Ladders
- TEMPCO Screw Plug Immersion Heaters, 316 Stainless Steel Element
- SCHNEIDER ELECTRIC Tower Light Module Steady
- GUARDAIR Steel Drums
- WRIGHT TOOL Engineer Hammers, Wood Handle
- SMC VALVES Diaphragm Assembly
- KLEIN TOOLS Journeyman Hex-Key Sets, T-Handle
Contact us
Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.
3M 7100045768 60980036473 / 08463 Flexible Foam, 200 mL Cartridge
€163.75 /unit
